- 3" Black Petroleum Transfer Hose
applications
- Goodyear's Pyroflex® Hot Tar & Asphalt hose is for the transfer of high temperature petroleum-based materials such as tar, asphalt, and hot oils. It is suitable for suction and discharge service on tank trucks, tank cars, or at bulk stations. Heat-resis
| Color | Black |
| Vacuum Hg | 29 in |
| Hose OD | 3.719 in |
| Bend Radius | 7 in |
| Hose I.D. | 3 in |
| Oil Resistance | Good |
| Hose Application | Petroleum |
| Temperature Range [Min] | -25 °F |
| Pounds per Foot | 2.89 lb |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 350 °F |
| Package Type | Coiled |
| Hose Length | 100 ft |
| Weight | 2.23 LB |
| EAN or UPC | 37256127823 |

