| Pounds per Foot | 0.8 lb |
| Pressure [Max] | 30 psi |
| Temperature Range [Min] | -30 °F |
| Hose I.D. | 3 in |
| Hose Application | Material Handling |
| Inner Tube Material | Thermoplastic alloyed blend of polyurethane and PVC (Static dissipating/static conductive) |
| Temperature Range [Max] | 158 °F |
| Hose OD | 3.44 in |
| Color | Black |
| Cover Material | Thermoplastic alloyed blend of nitrile, polyurethane and PVC (Non-conductive) |
| Package Type | Coiled |
| Bend Radius | 6 in |
| Vacuum Hg | 29 in |
| Hose Reinforcement | Pliovic™ PVC Helix |
| Weight | 0.292 LB |
| EAN or UPC | 37256241819 |

