- 3" Black Bulk Transfer Hose
applications
- For conveying hot air from compressors to tanks on bulk dry material carriers
| Hose Application | Bulk Transfer |
| Package Type | Coiled |
| Pounds per Foot | 1.93 lb |
| Pressure [Max] | 50 psi |
| Bend Radius | 7 in |
| Vacuum Hg | N/A |
| Hose OD | 3.547 in |
| Color | Black |
| Hose I.D. | 3 in |
| Temperature Range [Max] | 325 °F |
| Hose Length | 100 ft |
| Oil Resistance | N/A |
| Temperature Range [Min] | -20 °F |
| Weight | 1.91 LB |
| EAN or UPC | 37256129902 |

