- 3" Black Vacuum Hose
applications
- Plicord® HD Vacuum hose is for handling abrasive particles from metal, rock, and marble grinding machines under vacuum.
| Bend Radius | 12 in |
| Hose Length | 50 ft |
| Hose I.D. | 3 in |
| Hose OD | 3.703 in |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 2.21 lb |
| Vacuum Hg | 29 in |
| Hose Application | Vacuum |
| Color | Black |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Temperature Range [Min] | -25 °F |
| Weight | 2.29 LB |
| EAN or UPC | 37256129728 |

