- Petroleum Transfer Hose
- 3 in I.D.
- 100 ft Long
- ARC Treatment
features
- A rugged and flexible hose designed to convey crude oil and oil slurry mixtures for frac tank connections
| Hose Length | 100 ft |
| Inner Tube Material | Nitrile |
| Hose Application | Petroleum Transfer |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 2.52 lb |
| Type | Bulk |
| Color | Black |
| Hose I.D. | 3 in |
| Cover Material | Chemivic® Synthetic Rubber ARC Treatment |
| Pressure [Max] | 400 psi |
| Hose Reinforcement | Synthetic Fabric |
| Hose OD | 3.870 in |
| Temperature Range [Min] | -25 °F |
| Weight | 1.0 LB |
| EAN or UPC | 37256345340 |
-
Pre-Packed Quantities


