- 3" Black Bulk Transfer Hose
applications
- A static-conductive hose for tank truck and in-plant service. Used to convey nonoily, abrasive materials such as sand, limestone, and plastic pellets. Recommended where static buildup can be a problem.
| Temperature Range [Min] | -40 °F |
| Vacuum Hg | 29 in |
| Hose I.D. | 3 in |
| Color | Black |
| Oil Resistance | N/A |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Pounds per Foot | 2.15 lb |
| Bend Radius | 6 in |
| Pressure [Max] | 75 psi |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Hose Application | Bulk Transfer |
| Hose Length | 100 ft |
| Temperature Range [Max] | 180 °F |
| Package Type | Coiled |
| Hose OD | 3.69 in |
| Weight | 2.21 LB |
| EAN or UPC | 37256129513 |

