- 3" Black Water Suction & Discharge Hose
- 100psi Max. WP
description
- General purpose water suction and discharge hose. For medium or heavy-duty applications.
applications
- Construction
- Agriculture
features
- Synthetic plied wire helix reinforcement
- Synthetic rubber tube
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Oil Resistance | N/A |
| Pounds per Foot | 1.78 lb |
| Temperature Range [Max] | 180 °F |
| Hose OD | 3.5 in |
| Color | Black |
| Hose Application | Water Suction & Discharge |
| Hose I.D. | 3 in |
| Vacuum Hg | 29 in |
| Temperature Range [Min] | -25 °F |
| Hose Length | 100 ft |
| Hose Ends | N/A |
| Bend Radius | 14 in |
| Pressure [Max] | 100 psi |
| Package Type | Coiled |
| Weight | 1.0 LB |
| EAN or UPC | 37256214837 |
-
Pre-Packed Quantities


