| Inner Tube Material | Pureten™ Synthetic Rubber |
| Vacuum Hg | 29 in |
| Pressure [Max] | 150 psi |
| Pounds per Foot | 4.63 lb |
| Color | Black |
| Bend Radius | 16 in |
| Temperature Range [Max] | 180 °F |
| Hose OD | 4.39 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose I.D. | 3 in |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Temperature Range [Min] | -25 °F |
| Hose Application | Material Handling |
| Weight | 4.46 LB |
| EAN or UPC | 37256230233 |

