- 3" Black Abrasives & Corrosives Hose
description
- Used for a variety of abrasive, material handling applications..All sizes rated at full vacuum. Tube and cover made of black polyurethane/PVC blend, static dissipating/static conductive. Reinforcement is black PVC helix.
applications
- Ash
- Cement
- Fertilizers
- Fly
- Glass
- Gravel
- Metal
- Plastic pellets
- Rock salts
features
- Static dissipating
- High abrasion resistance
- Temperature range from -40 °F to 158 °F
| Color | Black |
| Temperature Range [Min] | -30 °F |
| Hose OD | 3.69 in |
| Oil Resistance | N/A |
| Bend Radius | 8 in |
| Hose I.D. | 3 in |
| Hose Reinforcement | Rigid High Density PVC Helix |
| Inner Tube Material | Thermoplastic alloyed blend of polyurethane and PVC (Static dissipating/static conductive) |
| Cover Material | Thermoplastic alloyed blend of nitrile, polyurethane and PVC (Non-conductive) |
| Pounds per Foot | 1.16 lb |
| Pressure [Max] | 30 psi |
| Package Type | Coiled |
| Hose Application | Abrasive Material Handling |
| Temperature Range [Max] | 158 °F |
| Hose Length | 100 ft |
| Vacuum Hg | 29 in |
| Weight | 1.21 LB |
| EAN or UPC | 37256219504 |
-
Pre-Packed Quantities


