- 3" Black Ammonium Nitrate Pellet Hose
| Hose OD | 3.422 in |
| Color | Black |
| Vacuum Hg | N/A |
| Pounds per Foot | 1.1 lb |
| Hose Length | 100 ft |
| Hose Application | Ammonium Nitrate Pellet |
| Pressure [Max] | 100 psi |
| Temperature Range [Min] | -25 °F |
| Temperature Range [Max] | 200 °F |
| Package Type | Coiled |
| Hose I.D. | 3 in |
| Oil Resistance | Good |
| Weight | 1.1 LB |
| EAN or UPC | 37256233722 |

