- 3" Black Cement & Concrete Hose
applications
- For handling wet concrete with high head pressures at the critical flex areas of a concrete boom truck and as a discharge hose on the delivery end of high pressure concrete pumps
| Hose OD | 3.98 in |
| Temperature Range [Min] | -40 °F |
| Hose Application | Cement & Concrete |
| Temperature Range [Max] | 180 °F |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Bend Radius | 14 in |
| Package Type | Coiled |
| Pressure [Max] | 1000 psi |
| Hose I.D. | 3 in |
| Hose Reinforcement | Spiral-Plied High Strength Wire |
| Oil Resistance | N/A |
| Pounds per Foot | 3.8 lb |
| Hose Length | 50 ft |
| Color | Black |
| Weight | 3.81 LB |
| EAN or UPC | 37256130076 |

