| Package Type | Coiled |
| Hose Length | 50 ft |
| Hose Application | Cement & Concrete |
| Pounds per Foot | 2.39 lb |
| Color | Black |
| Temperature Range [Max] | 180 °F |
| Hose Reinforcement | Spiral-Plied High Strength Fabric |
| Hose I.D. | 3 in |
| Temperature Range [Min] | -25 °F |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Pressure [Max] | 1233 psi |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Hose OD | 3.92 in |
| Weight | 2.39 LB |
| EAN or UPC | 37256217326 |

