
- J Cross Section
- 39 in Outside Length
- Non-Cogged
- 1.104 in Cross Section Width
- 12 Ribs
Rib Width | 0.092 in |
Static Conductive | No |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Oil Resistance | Yes |
Temperature Range [Max] | 140 °F |
Belt Style | Non-Cogged |
Outside Length | 39 in |
Belt Cross Section Style | J |
Inch/Metric | Inch |
Material | Polybutadiene |
No. of Ribs | 12 |
Color | Black |
Weight | 0.264 LB |
EAN or UPC | 37256092510 |
