- J Cross Section
- 39 in Outside Length
- Non-Cogged
- 0.92 in Cross Section Width
- 10 Ribs
| Temperature Range [Max] | 140 °F |
| Belt Cross Section Style | J |
| Static Conductive | No |
| Inch/Metric | Inch |
| No. of Ribs | 10 |
| Rib Width | 0.092 in |
| Outside Length | 39 in |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| Color | Black |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Material | Polybutadiene |
| Weight | 0.219 LB |

