- 14 mm Belt Pitch
- 125 mm Belt Width
- 38 Teeth
- 6.5567" Outside Diameter
- 3535 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Can lower operating noise up to 5 dB compared to a Poly Chain® system when used as complete drive
- Taper Lock® bushing method of shaft attachment
| Bore Range [Min] | 1.1875 in |
| No. of Teeth | 38 |
| Bore Range [Max] | 3.9375 in |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 6.55669 in |
| Pitch Diameter | 6.66696 in |
| Belt Pitch | 14 mm |
| Belt Width | 125 mm |
| Bushing Type | Taperlock |
| Bushing Series | 3535 |
| Finished Bore | N/A |
| Weight | 30.45 LB |
| EAN or UPC | 37256089268 |

