- 3VX Cross Section
- 33.5 in Outside Length
- Cogged
- 14.44 in Cross Section Width
- 38 Ribs
| No. of Ribs | 38 |
| Static Conductive | Yes |
| Color | Black |
| Reinforcement | Polyester |
| Outside Length | 33 1/2 in |
| Belt Cross Section Style | 3VX |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Weight | 7.417 LB |

