- 10 Grooves
- 38" Outside Diameter
- For Belt Size 4L, A, 5L, B
- J Bushing Required
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| Bushing Type | QD |
| Bushing Series | J |
| Outside Dia. | 38 in |
| No. of Grooves | 10 |
| Weight | 290.1 LB |
| EAN or UPC | 37256195648 |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| Bushing Type | QD |
| Bushing Series | J |
| Outside Dia. | 38 in |
| No. of Grooves | 10 |
| Weight | 290.1 LB |
| EAN or UPC | 37256195648 |