Skip to content Skip to navigation menu
Continental375 5M15HAWK

375 5M15HAWK

Hawk Pd™ Belt
Item #102074611
  • 5 mm Pitch
  • 15 mm Width
  • 375 mm Pitch Length
  • 75 Teeth
  • Single Sided
Continental375 5M15HAWK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 15 mm Width
  • 375 mm Pitch Length
  • 75 Teeth
  • Single Sided

features

  • Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
  • Replaces Goodyear Engineered Products branded Hi-Performance Pd Plus™ 8 M and 14 M sizes
  • Neoprene compound provides greater flexibility, less flex fatigue and longer life
  • Improved tooth facing for greater abrasion resistance than HPPD Plus
  • Life expectancy that's at least 50% greater than Goodyear Engineered Products branded Whitehawk Pd® and 100% greater than the HPPD Plus
  • Industry compatible nomenclature for easy part number identification
Belt Style Single Sided
Pitch 5 mm
Weight 0.059 LB
EAN or UPC 37256391897
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison