- 8 mm Belt Pitch
- 62 mm Belt Width
- 36 Teeth
- 3.5461" Outside Diameter
- 1615 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Can lower operating noise up to 5 dB compared to a Poly Chain® system when used as complete drive
- Taper Lock® bushing method of shaft attachment
| Pitch Diameter | 3.60918 in |
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Width | 62 mm |
| Bore Range [Max] | 1.6875 in |
| Bushing Type | Taperlock |
| Outside Dia. | 3.54606 in |
| Bushing Series | 1615 |
| No. of Teeth | 36 |
| Weight | 4.52 LB |
| EAN or UPC | 37256088261 |

