- V Belt
- J Cross Section
- 36.9 in Outside Length
- Non-Cogged
- 1.104 in Cross Section Width
| No. of Ribs | 12 |
| Belt Cross Section Style | J |
| Material | Polybutadiene |
| Belt Style | Non-Cogged |
| Outside Length | 36.9 in |
| Rib Width | 0.092 in |
| Weight | 0.25 LB |
| No. of Ribs | 12 |
| Belt Cross Section Style | J |
| Material | Polybutadiene |
| Belt Style | Non-Cogged |
| Outside Length | 36.9 in |
| Rib Width | 0.092 in |
| Weight | 0.25 LB |