
- J Cross Section
- 36 in Outside Length
- Non-Cogged
- 0.644 in Cross Section Width
- 7 Ribs
Temperature Range [Min] | -40 °F |
Cogged | No |
Static Conductive | No |
Belt Style | Non-Cogged |
Reinforcement | Polyester |
Oil Resistance | Yes |
Cross Section Height | 0.14 in |
Outside Length | 36 in |
Cross Section Width | 21/32 in |
Belt Cross Section Style | J |
Material | Polybutadiene |
Belt Match | 7 |
Color | Black |
Belt Size | J |
Inch/Metric | Inch |
No. of Ribs | 7 |
Temperature Range [Max] | 140 °F |
Rib Width | 0.092 in |
Weight | 0.205 LB |
EAN or UPC | 37256077333 |
