
- J Cross Section
- 36 in Outside Length
- Non-Cogged
- 1.748 in Cross Section Width
- 19 Ribs
Cross Section Width | 1 25/32 in |
Static Conductive | No |
Inch/Metric | Inch |
Outside Length | 36 in |
Rib Width | 0.092 in |
Oil Resistance | Yes |
Cross Section Height | 0.14 in |
No. of Ribs | 19 |
Material | Polybutadiene |
Cogged | No |
Color | Black |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
Belt Size | J |
Belt Style | Non-Cogged |
Belt Cross Section Style | J |
Temperature Range [Min] | -40 °F |
Belt Match | 19 |
Weight | 0.56 LB |
