- 5V Cross Section
- 190 in Outside Length
- Non-Cogged
- 22.32 in Cross Section Width
- 36 Ribs
| Static Conductive | Yes |
| Color | Black |
| Belt Cross Section Style | 5V |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Belt Style | Non-Cogged |
| No. of Ribs | 36 |
| Outside Length | 190 in |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Weight | 97.286 LB |

