- 5V Cross Section
- 180 in Outside Length
- Non-Cogged
- 22.32 in Cross Section Width
- 36 Ribs
| Color | Black |
| No. of Ribs | 36 |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Outside Length | 180 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5V |
| Material | Polybutadiene |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Weight | 92.21 LB |

