- 35 mm Cross Section Width
- 1136 mm Pitch Length
- 8 mm Pitch
- 142 Teeth
- Chloroprene Material
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Tooth Profile | STD |
| Pitch | 8 mm |
| Material | Chloroprene |
| Reinforcement | Fiberglass |
| No. of Ribs | 1 |
| Temperature Range [Max] | 160 °F |
| Color | Black |
| Static Conductive | Yes |
| Weight | 0.519 LB |

