- 14 mm Belt Pitch
- 37 mm Belt Width
- 34 Teeth
- 5.8551" Outside Diameter
- SK Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Can lower operating noise up to 5 dB compared to a Poly Chain® system when used as complete drive
- Taper Lock® bushing method of shaft attachment
| Belt Pitch | 14 mm |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 5.85512 in |
| Pitch Diameter | 5.96517 in |
| Bore Range [Max] | 2.625 in |
| Belt Width | 37 mm |
| Bushing Series | SK |
| Finished Bore | N/A |
| No. of Teeth | 34 |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Type | QD |
| Weight | 11.88 LB |
| EAN or UPC | 37256084942 |
-
Eco-Friendly


