- 85 mm Cross Section Width
- 3360 mm Pitch Length
- 14 mm Pitch
- Chloroprene Material
| No. of Ribs | 1 |
| Static Conductive | Yes |
| Pitch | 14 mm |
| Oil Resistance | Yes |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Fiberglass |
| Material | Chloroprene |
| Inch/Metric | Metric |
| Weight | 6.5 LB |

