
- M Cross Section
- 331 in Outside Length
- Non-Cogged
- 1.85 in Cross Section Width
- 5 Ribs
Belt Style | Non-Cogged |
Color | Black |
Belt Cross Section Style | M |
Reinforcement | Polyester |
Oil Resistance | Yes |
Rib Width | 0.37 in |
No. of Ribs | 5 |
Static Conductive | No |
Material | Polybutadiene |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 140 °F |
Outside Length | 331 in |
Inch/Metric | Inch |
Weight | 12.6 LB |
EAN or UPC | 37256083440 |
