
- 125 mm Cross Section Width
- 3304 mm Pitch Length
- 14 mm Pitch
- 236 Teeth
- Polyurethane Material
description
- CONTI® Synchrochain Carbon is a high performance polyurethane belt for the most demanding applications. CTD profile is fully compatible with both Falcon Pd™ and Poly Chain sprockets.
features
- High strength polyurethane teeth to drive maximum power
- Carbon cord reinforcement offers near zero elongation for maintenance-free operation
- Backside idler compatible
- Up to 98% energy efficient
- Rated for continuous service at 175 °F
- Example: CTD8M-640-21 = Polychain® 8MGT-640-21
Pitch | 14 mm |
Material | Polyurethane |
Oil Resistance | Yes |
Temperature Range [Max] | 176 °F |
Inch/Metric | Metric |
Temperature Range [Min] | -67 °F |
Reinforcement | Carbon |
Color | Yellow/Black |
Tooth Profile | CTD |
Static Conductive | No |
No. of Ribs | 1 |
Belt Style | Single Sided |
Weight | 7.34 LB |
EAN or UPC | 37256492037 |
