- 5V Cross Section
- 355 in Outside Length
- Non-Cogged
- 20.46 in Cross Section Width
- 33 Ribs
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Outside Length | 355 in |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| Color | Black |
| Belt Cross Section Style | 5V |
| Material | Polybutadiene |
| No. of Ribs | 33 |
| Weight | 166.277 LB |

