- 6 Grooves
- 33" Outside Diameter
- For Belt Size D
- M Bushing Required
| Bushing Series | M |
| D Pitch Dia. | 32.4 in |
| Bushing Type | QD |
| Belt Size | D |
| Inch/Metric | Inch |
| Outside Dia. | 33 in |
| No. of Grooves | 6 |
| Belt Match | 1, 6 |
| Weight | 377.0 LB |
| EAN or UPC | 37256195532 |
| Bushing Series | M |
| D Pitch Dia. | 32.4 in |
| Bushing Type | QD |
| Belt Size | D |
| Inch/Metric | Inch |
| Outside Dia. | 33 in |
| No. of Grooves | 6 |
| Belt Match | 1, 6 |
| Weight | 377.0 LB |
| EAN or UPC | 37256195532 |