- 10 Grooves
- 33" Outside Diameter
- For Belt Size D
- N Bushing Required
| Outside Dia. | 33 in |
| No. of Grooves | 10 |
| Belt Size | D |
| Bushing Series | N |
| Bore Range [Min] | 2.4375 in |
| D Pitch Dia. | 32.4 in |
| Inch/Metric | Inch |
| Belt Match | 1, 10 |
| Bushing Type | QD |
| Weight | 582.0 LB |
| EAN or UPC | 37256195488 |

