- Slim Hole Rotary Hose
- 2" I.D.
- 2.8" O.D.
- 131' Long
applications
- For use with small to medium blast, water well or shot hole drilling applications
- For slim hole, seismograph, work over or portable drilling rigs
- Use in hydraulic oil, mud or air applications or where pulsating pump is required
| Hose Length | 131 ft |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 25 in |
| Hose I.D. | 2 in |
| Cover Material | Neoprene |
| Temperature Range [Max] | 250 °F |
| Burst Pressure [Min] | 20000 psi |
| Hose Reinforcement | Spiraled High-Tensile Steel Wire |
| Hose OD | 2.8 in |
| Pressure | 5000 psi |
| Inner Tube Material | Neoprene |
| Weight | 0.2 LB |
| EAN or UPC | 37256352232 |

