- 2 in Wide, 67 in Long, 5/8 in High, with a 30 ° angle V
applications
- For use on variable speed sheave drives requiring exact speed control and maximum range of speed changes
- Recreational equipment
- Agricultural applications
- Machine tools
features
- Precision-molded for a completely uniform cross section allows for even tracking and smooth running without excessive vibration
- Belts are built thin with precise, uniform cogs on the underside for maximum lengthwise flexibility
- Flexten® tension-carrying cords carry more horsepower and experience less stretch over the life of the belt
| Belt Size | 3230HV |
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 30 ° |
| Cross Section Height | 5/8 in |
| Pitch Length | 67 in |
| Weight | 3.2 LB |

