- J Cross Section
- 32 in Outside Length
- Non-Cogged
- 2.024 in Cross Section Width
- 22 Ribs
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Reinforcement | Polyester |
| Rib Width | 0.092 in |
| Belt Style | Non-Cogged |
| Oil Resistance | Yes |
| Belt Cross Section Style | J |
| No. of Ribs | 22 |
| Temperature Range [Max] | 140 °F |
| Color | Black |
| Outside Length | 32 in |
| Temperature Range [Min] | -40 °F |
| Static Conductive | No |
| Weight | 0.398 LB |
| EAN or UPC | 37256154577 |

