
- 0.75 in Cross Section Width
- 32 in Pitch Length
- 0.5 in Pitch
- 64 Teeth
- Trapezoidal Tooth Profile
features
- Improvement in positive drive performance
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
- Design drives for speed and accuracy
- Dependability without bulk and weight
- Reduced cost vs. chain and gears
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
Oil Resistance | Yes |
Static Conductive | Yes |
Belt Style | Single Sided |
Inch/Metric | Inch |
No. of Ribs | 1 |
Tooth Profile | Trapezoidal |
Belt Size | H |
Pitch | 0.500 in |
Material | Chloroprene |
Reinforcement | Fiberglass |
Temperature Range [Min] | -40 °F |
Color | Black |
Temperature Range [Max] | 160 °F |
Weight | 0.18 LB |
EAN or UPC | 37256091568 |
