Skip to content Skip to navigation menu
Hi-Performance Pd® Plus Belt

3150 14M85KEVLAR

Hi-Performance Pd® Plus Belt
Item #102262426
  • 14 mm Pitch
  • 85 mm Width
  • 3,150 mm Pitch Length
  • 225 Teeth
  • Single Sided
Hi-Performance Pd® Plus Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 85 mm Width
  • 3,150 mm Pitch Length
  • 225 Teeth
  • Single Sided

description

  • Second generation of high-capacity synchronous drive belts. New material technology for higher horsepower ratings and longer life.

applications

  • Paper and textile mills
  • Pharmaceutical plants
  • Printing plants
  • An alternative to problem v-belt and chain drives
  • Food processing
  • Drives requiring exact timing
  • Business machines

features

  • Reduced-drive face width
  • Lower bearing loads
  • Clean, lube-free drive
Belt Style Single Sided
Pitch 14 mm
Weight 6.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison