Skip to content Skip to navigation menu
Hawk Pd™ Synchronous Belt

3150 14M55

Hawk Pd™ Synchronous Belt
Item #100781535
  • 55 mm Cross Section Width
  • 3150 mm Pitch Length
  • 14 mm Pitch
  • 225 Teeth
  • Chloroprene W/ Fiber Material
Hawk Pd™ Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55 mm Cross Section Width
  • 3150 mm Pitch Length
  • 14 mm Pitch
  • 225 Teeth
  • Chloroprene W/ Fiber Material

description

  • Second generation of high-capacity synchronous drive belts. New material technology for higher horsepower ratings and longer life.

applications

  • Drives requiring exact timing
  • Business machines
  • Food processing
  • Paper and textile mills
  • Pharmaceutical plants
  • Printing plants

features

  • Reduced-drive face width
  • Lower bearing loads
  • Clean, lube-free drive
Temperature Range [Max] 160 °F
Belt Style Single Sided
Reinforcement Fiberglass
Oil Resistance Yes
Static Conductive Yes
Inch/Metric Metric
Material Chloroprene W/fiber
No. of Ribs 1
Color Black
Pitch 14 mm
Temperature Range [Min] -40 °F
Weight 4.17 LB
EAN or UPC 37256382062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison