- 3 in Cross Section Width
- 31 in Pitch Length
- 0.2 in Pitch
- Trapezoidal Tooth Profile
- Chloroprene Material
| Inch/Metric | Inch |
| Pitch | 0.2 in |
| Color | Black |
| Reinforcement | Fiberglass |
| Static Conductive | Yes |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Material | Chloroprene |
| Tooth Profile | Trapezoidal |
| Temperature Range [Min] | -40 °F |
| Weight | 0.33 LB |

