
- 8 mm Pitch
- 20 mm Width
- 3,048 mm Pitch Length
- 381 Teeth
- Single Sided
features
- Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
- Neoprene compound provides greater flexibility, less flex fatigue and longer life
- Premium tooth facing for superior abrasion resistance
- Industry compatible nomenclature for easy part number identification
- Up to 98% energy efficiency
Belt Style | Single Sided |
Material | Neoprene |
Pitch | 8.000 mm |
Weight | 0.754 LB |
EAN or UPC | 37256381348 |
-
Eco-Friendly
