- M Cross Section
- 301 in Outside Length
- Non-Cogged
- 4.07 in Cross Section Width
- 11 Ribs
| Temperature Range [Min] | -40 °F |
| Static Conductive | No |
| Color | Black |
| Belt Cross Section Style | M |
| Oil Resistance | Yes |
| Cross Section Width | 4 1/8 in |
| Cross Section Height | 0.51 in |
| Rib Width | 0.37 in |
| Inch/Metric | Inch |
| Belt Size | M |
| Cogged | No |
| Reinforcement | Polyester |
| Belt Match | 11 |
| Outside Length | 301 in |
| Material | Polybutadiene |
| Temperature Range [Max] | 140 °F |
| No. of Ribs | 11 |
| Belt Style | Non-Cogged |
| Weight | 25.52 LB |

