- 1.181 in Cross Section Width
- 23.31 in Pitch Length
- 0.315 in Pitch
- 74 Teeth
| Tooth Profile | STD |
| No. of Ribs | 1 |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Fiberglass |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Pitch | 0.315 in |
| Temperature Range [Max] | 160 °F |
| Color | Black |
| Weight | 0.237 LB |

