
- J Cross Section
- 30 in Outside Length
- Non-Cogged
- 0.828 in Cross Section Width
- 9 Ribs
description
- The Poly-V® Belt is a multi-v-belt with longitudinal v-shaped ribs that mate perfectly with the corresponding sheave grooves.
applications
- High speed ratio drives with short center distances
- For small sheave compact designs requiring limited vibration
features
- One continuous tension member distributes drive load evenly across the full width of the sheave
- Drive is completely supported with uninterrupted tension eliminating belt turnover problems
- Thin cross section profile allows for use with smaller pulleys than standard V-belts
- Drive width can be reduced because there is increased surface engagement allowing for increased horsepower per inch of belt width
Inch/Metric | Inch |
Cogged | No |
Color | Black |
Temperature Range [Max] | 140 °F |
Cross Section Height | 0.14 in |
Belt Match | 9 |
Static Conductive | No |
Cross Section Width | 27/32 in |
Reinforcement | Polyester |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Belt Cross Section Style | J |
No. of Ribs | 9 |
Belt Size | J |
Belt Style | Non-Cogged |
Outside Length | 30 in |
Material | Polybutadiene |
Rib Width | 0.092 in |
Weight | 0.18 LB |
EAN or UPC | 37256077081 |
