- 5V Cross Section
- 265 in Outside Length
- Non-Cogged
- 18.6 in Cross Section Width
- 30 Ribs
| Color | Black |
| Outside Length | 265 in |
| Oil Resistance | Yes |
| Belt Cross Section Style | 5V |
| Material | Polybutadiene |
| No. of Ribs | 30 |
| Belt Style | Non-Cogged |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Weight | 112.83 LB |

