- 9 Grooves
- 30" Outside Diameter
- For Belt Size C
- M Bushing Required
| Inch/Metric | Inch |
| Bushing Type | QD |
| Belt Size | C |
| Outside Dia. | 30 in |
| C Pitch Dia. | 29.6 in |
| Belt Match | 1, 9 |
| Bushing Series | M |
| No. of Grooves | 9 |
| Weight | 316.8 LB |
| EAN or UPC | 37256195471 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Belt Size | C |
| Outside Dia. | 30 in |
| C Pitch Dia. | 29.6 in |
| Belt Match | 1, 9 |
| Bushing Series | M |
| No. of Grooves | 9 |
| Weight | 316.8 LB |
| EAN or UPC | 37256195471 |