- 7 Grooves
- 30" Outside Diameter
- For Belt Size C
- J Bushing Required
| Inch/Metric | Inch |
| Bushing Series | J |
| No. of Grooves | 7 |
| Bushing Type | QD |
| Belt Size | C |
| Belt Match | 1, 7 |
| Outside Dia. | 30 in |
| C Pitch Dia. | 29.6 in |
| Weight | 220.8 LB |
| EAN or UPC | 37256195440 |
| Inch/Metric | Inch |
| Bushing Series | J |
| No. of Grooves | 7 |
| Bushing Type | QD |
| Belt Size | C |
| Belt Match | 1, 7 |
| Outside Dia. | 30 in |
| C Pitch Dia. | 29.6 in |
| Weight | 220.8 LB |
| EAN or UPC | 37256195440 |