- 10 Grooves
- 30" Outside Diameter
- For Belt Size C
- M Bushing Required
| Inch/Metric | Inch |
| Bushing Series | M |
| Belt Size | C |
| Bushing Type | QD |
| C Pitch Dia. | 29.6 in |
| Outside Dia. | 30 in |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Weight | 332.1 LB |
| EAN or UPC | 37256195303 |
| Inch/Metric | Inch |
| Bushing Series | M |
| Belt Size | C |
| Bushing Type | QD |
| C Pitch Dia. | 29.6 in |
| Outside Dia. | 30 in |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Weight | 332.1 LB |
| EAN or UPC | 37256195303 |