Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

3/D300

HY-T TORQUE TEAM V Belt
Item #100775070
  • D Cross Section
  • Non-Cogged
  • 3.75 in Cross Section Width
  • 3 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D Cross Section
  • Non-Cogged
  • 3.75 in Cross Section Width
  • 3 Ribs
  • Styrene Butadiene Material

applications

  • For shock load applications
  • Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Material Styrene Butadiene
Cogged No
Inside Length 300 in
Belt Size D
Reinforcement Polyester
Temperature Range [Max] 140 °F
Rib Width 1.25 in
Inch/Metric Inch
Temperature Range [Min] -40 °F
Belt Style Non-Cogged
Datum Length 303.3 in
Cross Section Width 4 5/16 in
Approximate Inside Length 300 in
Outside Length 303 in
Static Conductive Yes
Oil Resistance Yes
Color Black
Belt Cross Section Style D
Belt Match 3
No. of Ribs 3
Cross Section Height 3/4 in
Weight 37.777 LB
EAN or UPC 37256053108
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison