Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

3/D173

HY-T TORQUE TEAM V Belt
Item #100774953
  • D Cross Section
  • Non-Cogged
  • 3.75 in Cross Section Width
  • 3 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D Cross Section
  • Non-Cogged
  • 3.75 in Cross Section Width
  • 3 Ribs
  • Styrene Butadiene Material

applications

  • For shock load applications
  • Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Outside Length 178 in
Inch/Metric Inch
Temperature Range [Max] 140 °F
Reinforcement Polyester
Belt Size D
Temperature Range [Min] -40 °F
Static Conductive Yes
Material Styrene Butadiene
Cross Section Height 3/4 in
Color Black
Datum Length 176.3 in
Approximate Inside Length 173 in
Cogged No
Belt Cross Section Style D
Oil Resistance Yes
Cross Section Width 4 5/16 in
Rib Width 1.25 in
Belt Style Non-Cogged
No. of Ribs 3
Belt Match 3
Inside Length 173 in
Weight 22.29 LB
EAN or UPC 37256052835
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison