- CX Cross Section
- 3 Ribs
- 98" Outside Length
- Cogged
- 3" Cross Section Width
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
| Belt Size | C |
| Outside Length | 98 in |
| Cogged | Yes |
| No. of Ribs | 3 |
| Belt Cross Section Style | CX |
| Belt Style | Cogged |
| Cross Section Height | 17/32 in |
| Belt Match | 3 |
| Material | Neoprene |
| Cross Section Width | 3 in |
| Inch/Metric | Inch |
| Rib Width | 0.875 in |
| Weight | 5.751 LB |

